Zoro Homepage

Strip Brush, 72 In L, Overall Trim 4 In

  • Mfr # MB406672

  • Zoro # G1395396


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Backing
Stainless Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
72
Overall Trim (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB406672
Zoro #
G1395396
UPC #
-
Country of Origin
Multiple

Dimensions

Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
72
Backing Width
3/16 in
Backing Height
3/16 in
Brush Length (In.)
4
Bristle Diameter
0.006 in
Brush Length
72 in
Bristle Trim Height
3 3/4 in

Details

Item
Strip Brush
Backing
Stainless Steel
Overall Trim (In.)
4
Type
Metal Back
Backing Material - Brush
Stainless Steel
Bristle Color
Brass
Bristle Material
Brass
Bristle Type
Crimped Wire
Backing Number
#4
Max. Operating Temp.
500 Degrees F
Backing Flexibility
Rigid
Fill Type
0.006" Crimped Brass

Description

Strip Brush, Brass Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Brass, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.