Zoro Homepage

Strip Brush, 72 In L, Overall Trim

  • Mfr # MB404072

  • Zoro # G2105092


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Backing
Stainless Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
72
Overall Trim (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB404072
Zoro #
G2105092
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
72
Backing Width
3/16 in
Backing Height
3/16 in
Brush Length
72 in
Bristle Diameter
0.004 in
Bristle Trim Height
3/4 in
Brush Length (In.)
1

Details

Item
Strip Brush
Backing
Stainless Steel
Overall Trim (In.)
1
Type
Metal Back
Backing Material - Brush
Stainless Steel
Bristle Color
Gray
Bristle Material
Stainless Steel
Fill Type
0.004" Crimped Stainless Steel
Backing Flexibility
Rigid
Backing Number
#4
Max. Operating Temp.
800 Degrees F
Bristle Type
Crimped Wire

Description

Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 72 in Brush Length, Bristle Color Gray, 0.004 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 800 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.