Shop TANIS
See all product information
Create Account
Strip Brush, Flexible, PP, Blk, 2 in H
- Mfr # FB420100
- Zoro # G6719081
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Backing
Polypropylene
Backing Width (In.)
3/16
Backing Height (In.)
3/16
Overall Length (In.)
1200
Overall Trim (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB420100
- Zoro #
- G6719081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 3/16
- Backing Height (In.)
- 3/16
- Overall Length (In.)
- 1200
- Backing Width
- 3/16 in
- Backing Height
- 3/16 in
- Brush Length
- 1,200 in
- Bristle Diameter
- 0.01 in
- Brush Length (In.)
- 2
- Bristle Trim Height
- 2 in
- Overall Height
- 2 in
Details
- Item
- Strip Brush
- Backing
- Polypropylene
- Overall Trim (In.)
- 2
- Backing Material - Brush
- Plastic
- Bristle Color
- Black
- Bristle Material
- Polypropylene
- Backing Flexibility
- Flexible
- Fill Type
- .010" Level Black Polypropylene
- Bristle Type
- Straight Wire
- Max. Operating Temp.
- 212 Degrees F
Description
Strip Brush, Polypropylene Bristle Material, Flexible, Plastic, 3/16 in Backing Height, 3/16 in Backing Width, 2 in Bristle Trim Height, 1,200 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Straight Wire Bristle Type, Max. Operating Temp. 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.