Shop TANIS
See all product information
Create Account
Strip Brush Holder
Mfr # AH250896CF-G
Zoro # G024450611
product price:Â
$
15.49
/ea
Sold in multiples of 10 for $154.90
Key Features
Mounting Flange Size
3/4 in
Backing Height
1/8 in
For Backing Height
1/8 in
For Backing Width
1/8 in
Brush Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AH250896CF-G
- Zoro #
- G024450611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Flange Size
- 3/4 in
- Backing Height
- 1/8 in
- For Backing Height
- 1/8 in
- For Backing Width
- 1/8 in
- Brush Length
- 96 in
- Backing Width
- 1/8 in
- Overall Length
- 96 in
- Wire Rope Length
- 96 in
- Length
- 96 in
Details
- Item
- Strip Brush Holder
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, 90 Degrees Angle