Strip Brush Holder, No 4, 96 In L, PK10
Mfr # AH401296CF
Zoro # G6392337
product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns
Key Features
Backing
Aluminum
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
96
Type
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH401296CF
Zoro #
G6392337
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
96
Backing Width
3/16 in
Backing Height
3/16 in
Mounting Flange Size (In.)
1.82
For Backing Height
3/16 in
For Backing Width
3/16 in
Mounting Flange Size
1 13/16 in
Brush Length
96 in
Overall Length
96 in
Details
Item
Strip Brush Holder
Backing
Aluminum
Type
Clear Anodized
Backing Material - Brush
Aluminum
Mounting Profile
45 Degrees Angle
Profile
45 Degrees Angle
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 3/16 in Backing Height, 3/16 in Backing Width, 45 Degrees Angle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.