Strip Brush Holder, PVC, 24 In L, PK10
Mfr # FPH250024
Zoro # G6550442
product price: $65.39
/pk 10, $6.54/eaKey Features
Backing
Flexible PVC
Backing Width (In.)
15/32
Backing Height (In.)
5/16
Overall Length (In.)
24
Type
Flexible PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPH250024
Zoro #
G6550442
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
15/32
Backing Height (In.)
5/16
Overall Length (In.)
24
Backing Width
7/16 in
Backing Height
5/16 in
For Backing Height
5/16 in
For Backing Width
7/16 in
Mounting Flange Size
1 in
Mounting Flange Size (In.)
1
Brush Length
24 in
Overall Length
24 in
Details
Item
Strip Brush Holder
Backing
Flexible PVC
Type
Flexible PVC
Backing Material - Brush
PVC
Mounting Profile
Clip Style
Profile
Clip Style
Description
Strip Brush Holder, Backing Material - Brush PVC, 5/16 in Backing Height, 7/16 in Backing Width, Clip Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.