Zoro Homepage

Strip Brush Holder, PVC, 48 In L, PK10

  • Mfr # FPH250048

  • Zoro # G6491213


product price: $94.15
/pk 10, $9.42/ea
Free Shipping & Returns

Key Features

Backing
Flexible PVC
Backing Width (In.)
15/32
Backing Height (In.)
5/16
Overall Length (In.)
48
Type
Flexible PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPH250048
Zoro #
G6491213
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
15/32
Backing Height (In.)
5/16
Overall Length (In.)
48
Backing Width
7/16 in
Backing Height
5/16 in
Mounting Flange Size (In.)
1
For Backing Height
5/16 in
Mounting Flange Size
1 in
For Backing Width
7/16 in
Brush Length
48 in
Overall Length
48 in

Details

Item
Strip Brush Holder
Backing
Flexible PVC
Type
Flexible PVC
Backing Material - Brush
PVC
Profile
Clip Style
Mounting Profile
Clip Style

Description

Strip Brush Holder, Backing Material - Brush PVC, 5/16 in Backing Height, 7/16 in Backing Width, Clip Style, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.