Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tanis Strip Brush Holder, Sz 1 In, 84 In L, PK10 STH700084

Strip Brush Holder, Sz 1 In, 84 In L, PK10 (Discontinued)

  • Mfr # STH700084
  • Zoro # G6817361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STH700084
Zoro #
G6817361
UPC #
-
Country of Origin
United States

Dimensions

Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
84
Backing Width
5/16 in
Backing Height
5/16 in
For Backing Width
5/16 in
For Backing Height
5/16 in
Mounting Flange Size (In.)
1
Mounting Flange Size
1 in
Brush Length
84 in
Overall Length
84 in

Details

Item
Strip Brush Holder
Backing
Stainless Steel
Type
Stainless Steel
Backing Material - Brush
Stainless Steel
Mounting Profile
H-Shaped
Profile
H-Shaped

Description

Strip Brush Holder, Backing Material - Brush Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, H-Shaped, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.