Shop TANIS
See all product information
Create Account
Strip Brush
Mfr # MB101284-G
Zoro # G524450692
product price:Â
$
183.99
/ea
Sold in multiples of 10 for $1,839.90
Free Shipping & Returns
Key Features
Backing Width
7/16 in
Bristle Color
Black
Bristle Trim Height
10 in
Bristle Material
Nylon
Backing Height
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB101284-G
- Zoro #
- G524450692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width
- 7/16 in
- Bristle Trim Height
- 10 in
- Backing Height
- 7/16 in
- Bristle Diameter
- 0.045 in
- Brush Length
- 84 in
Details
- Item
- Strip Brush
- Bristle Color
- Black
- Bristle Material
- Nylon
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 10 in Bristle Trim Height, 84 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.