Shop TANIS
See all product information
Create Account
Strip Brush
Mfr # MB440412-G
Zoro # G624450615
product price:Â
$
15.49
/ea
Sold in multiples of 10 for $154.90
Key Features
Bristle Material
Nylon
Bristle Diameter
0.012 in
Brush Length
12 in
Bristle Color
Black
Backing Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB440412-G
- Zoro #
- G624450615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bristle Diameter
- 0.012 in
- Brush Length
- 12 in
- Backing Height
- 3/16 in
- Bristle Trim Height
- 1 3/4 in
- Backing Width
- 3/16 in
Details
- Item
- Strip Brush
- Bristle Material
- Nylon
- Bristle Color
- Black
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.012 in Bristle Diameter, Straight Wire Bristle Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.