Strip Brush, Rigid, Nylon, Blk, 2 in H
- Mfr # RPVC231072
- Zoro # G1435271
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Backing
Rigid PVC
Backing Width (In.)
37/64
Backing Height (In.)
2
Overall Length (In.)
72
Overall Trim (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPVC231072
- Zoro #
- G1435271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 37/64
- Backing Height (In.)
- 2
- Overall Length (In.)
- 72
- Backing Width
- 9/16 in
- Overall Length
- 6 ft
- Overall Height
- 2 in
- Bristle Diameter
- 0.008 in
- Mounting Flange Size (In.)
- 2
- Bristle Trim Height
- 1 in
- Brush Length
- 72 in
Details
- Item
- Strip Brush
- Backing
- Rigid PVC
- Overall Trim (In.)
- 1
- Type
- PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Black
- Bristle Material
- Nylon
- Profile
- H-Shaped
- Mounting Profile
- H-Shaped
- Bristle Type
- Straight Wire
- Backing Flexibility
- Rigid
- Fill Type
- 0.008" Level Nylon, 3 Rows
- Max. Operating Temp.
- 150 Degrees F
Description
Strip Brush, Nylon Bristle Material, Rigid, PVC, 9/16 in Backing Width, 1 in Bristle Trim Height, 72 in Brush Length, Bristle Color Black, 0.008 in Bristle Diameter, Straight Wire Bristle Type, Max. Operating Temp. 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.