Strip Brush, Rigid, Nylon, Blk, 2 in H
- Mfr # RPVC333036
- Zoro # G0743163
product price:Â
$
50.69
/ea
Key Features
Backing
Rigid PVC
Backing Width (In.)
37/64
Backing Height (In.)
2
Overall Length (In.)
36
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPVC333036
- Zoro #
- G0743163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 37/64
- Backing Height (In.)
- 2
- Overall Length (In.)
- 36
- Backing Width
- 9/16 in
- Bristle Diameter
- 0.02 in
- Bristle Trim Height
- 3 in
- Overall Height
- 2 in
- Overall Length
- 3 ft
- Mounting Flange Size (In.)
- 2
- Brush Length
- 36 in
Details
- Item
- Strip Brush
- Backing
- Rigid PVC
- Overall Trim (In.)
- 3
- Type
- PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Black
- Bristle Material
- Nylon
- Profile
- 90 Degrees
- Mounting Profile
- 90 Degrees Angle
- Bristle Type
- Straight Wire
- Backing Flexibility
- Rigid
- Fill Type
- 0.020" Level Nylon, 3 Rows
- Max. Operating Temp.
- 150 Degrees F
Description
Strip Brush, Bristle Material Nylon, Rigid, 90 Degrees Angle, PVC Backing Material - Brush, 2 in Overall Height, 3 ft Overall Length, 9/16 in Backing Width, Black, 0.02 in Bristle Diameter, Straight Wire, 3 in Bristle Trim Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.