Shop TANIS
See all product information
Create Account
StripBrush, Flexible, Nylon, Blk, 2"H
- Mfr # FPVC141036
- Zoro # G2140415
product price:Â
$
42.65
/ea
Key Features
Backing
Flexible PVC
Backing Width (In.)
5/16
Backing Height (In.)
1
Overall Length (In.)
36
Overall Trim (In.)
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPVC141036
- Zoro #
- G2140415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 1
- Overall Length (In.)
- 36
- Backing Width
- 5/16 in
- Brush Length (In.)
- 1
- Bristle Trim Height
- 1 in
- Mounting Flange Size (In.)
- 1
- Overall Height
- 2 in
- Bristle Diameter
- 0.008 in
- Overall Length
- 3 ft
- Brush Length
- 36 in
Details
- Item
- Strip Brush
- Backing
- Flexible PVC
- Overall Trim (In.)
- 1
- Type
- Flexible PVC
- Backing Material - Brush
- PVC
- Bristle Color
- Black
- Bristle Material
- Nylon
- Mounting Profile
- H-Shaped
- Fill Type
- 0.008" Level Nylon, 1 Row
- Profile
- H-Shaped
- Backing Flexibility
- Flexible
- Bristle Type
- Straight Wire
- Max. Operating Temp.
- 150 Degrees F
Description
Strip Brush, Nylon Bristle Material, Flexible, PVC, 5/16 in Backing Width, 1 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.008 in Bristle Diameter, Straight Wire Bristle Type, Max. Operating Temp. 150 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.