Shop TANIS
See all product information
Create Account
StripBrush, Rigid, Horsehair, Brn, 2"H
- Mfr # MB409224
- Zoro # G9728801
product price:Â
$
35.89
/ea
Key Features
Backing
Galvanized Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
24
Overall Trim (In.)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB409224
- Zoro #
- G9728801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 3/16
- Backing Height (In.)
- 7/32
- Overall Length (In.)
- 24
- Backing Width
- 3/16 in
- Backing Height
- 3/16 in
- Brush Length
- 24 in
- Brush Length (In.)
- 2
- Bristle Trim Height
- 1 3/4 in
- Overall Height
- 2 in
Details
- Item
- Strip Brush
- Backing
- Galvanized Steel
- Overall Trim (In.)
- 2
- Type
- Metal Back
- Backing Material - Brush
- Steel
- Bristle Color
- Brown
- Bristle Material
- Horsehair
- Fill Type
- Horse Hair
- Backing Number
- #4
- Bristle Type
- Straight Wire
- Backing Flexibility
- Rigid
- Max. Operating Temp.
- 400 Degrees F
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.