Shop TANIS
See all product information
Create Account
StripBrush, Rigid, Nylon, Blk, 3/4"H, PK10
- Mfr # MB250048
- Zoro # G6942266
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Backing
Galvanized Steel
Backing Width (In.)
1/8
Backing Height (In.)
1/8
Overall Length (In.)
48
Overall Trim (In.)
3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB250048
- Zoro #
- G6942266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 1/8
- Backing Height (In.)
- 1/8
- Overall Length (In.)
- 48
- Backing Width
- 1/8 in
- Backing Height
- 1/8 in
- Brush Length (In.)
- 3/4
- Bristle Trim Height
- 3/4 in
- Brush Length
- 48 in
- Bristle Diameter
- 0.006 in
- Overall Height
- 3/4 in
Details
- Item
- Strip Brush
- Backing
- Galvanized Steel
- Overall Trim (In.)
- 3/4
- Type
- Metal Back
- Backing Material - Brush
- Steel
- Bristle Color
- Black
- Bristle Material
- Nylon
- Backing Flexibility
- Rigid
- Fill Type
- 0.006 Crimped Nylon
- Bristle Type
- Crimped Wire
- Backing Number
- #2-1/2
- Max. Operating Temp.
- 250 Degrees F
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 1/8 in Backing Height, 1/8 in Backing Width, #2-1/2, 3/4 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.006 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.