StripBrush, Rigid, Nylon, Blk, 3"H, PK10
- Mfr # MB701012
- Zoro # G6800062
product price:Â
$
50.99
/pk of 10, $5.10/ea
Key Features
Backing
Galvanized Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
12
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB701012
- Zoro #
- G6800062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 12
- Backing Width
- 5/16 in
- Backing Height
- 5/16 in
- Brush Length (In.)
- 3
- Bristle Trim Height
- 2 11/16 in
- Bristle Diameter
- 0.03 in
- Brush Length
- 12 in
- Overall Height
- 3 in
Details
- Item
- Strip Brush
- Backing
- Galvanized Steel
- Overall Trim (In.)
- 3
- Type
- Metal Back
- Backing Material - Brush
- Steel
- Bristle Color
- Black
- Bristle Material
- Nylon
- Bristle Type
- Crimped Wire
- Fill Type
- 0.030" Crimped Nylon
- Backing Number
- #7
- Backing Flexibility
- Rigid
- Max. Operating Temp.
- 250 Degrees F
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.