Shop TANIS
See all product information
Create Account
StripBrush, Rigid, Nylon, Blk, 3"H, PK10
- Mfr # MB740660
- Zoro # G6672644
product price:Â
$
1,151.99
/pk of 10, $115.20/ea
Free Shipping & Returns
Key Features
Backing
Galvanized Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
60
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB740660
- Zoro #
- G6672644
- UPC #
- -
- Country of Origin
- United States
- Item
- Strip Brush
- Backing
- Galvanized Steel
- Overall Trim (In.)
- 3
- Type
- Metal Back
- Backing Material - Brush
- Steel
- Bristle Color
- Black
- Bristle Material
- Nylon
- Fill Type
- 0.020" Anti-Static Straight Nylon
- Backing Flexibility
- Rigid
- Backing Number
- #7
- Bristle Type
- Straight Wire
- Max. Operating Temp.
- 250 Degrees F
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 60
- Backing Width
- 5/16 in
- Backing Height
- 5/16 in
- Brush Length (In.)
- 3
- Brush Length
- 60 in
- Bristle Diameter
- 0.02 in
- Bristle Trim Height
- 2 11/16 in
- Overall Height
- 3 in
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Straight Wire Bristle Type, Max. Operating Temp. 250 Degrees F, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.