Shop TANIS
See all product information
Create Account
StripBrush, Rigid, Polyester, Natural, 3"H
- Mfr # MB760624
- Zoro # G6621727
product price:Â
$
18.19
/ea
Key Features
Backing
Stainless Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
24
Overall Trim (In.)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB760624
- Zoro #
- G6621727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 24
- Backing Width
- 5/16 in
- Backing Height
- 5/16 in
- Brush Length
- 24 in
- Brush Length (In.)
- 3
- Bristle Diameter
- 0.02 in
- Bristle Trim Height
- 2 11/16 in
- Overall Height
- 3 in
Details
- Item
- Strip Brush
- Backing
- Stainless Steel
- Overall Trim (In.)
- 3
- Type
- Metal Back
- Backing Material - Brush
- Stainless Steel
- Bristle Color
- Natural
- Bristle Material
- Polyester
- Backing Number
- #7
- Backing Flexibility
- Rigid
- Bristle Type
- Crimped Wire
- Fill Type
- .012" Polyester
- Max. Operating Temp.
- 240 Degrees F
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 24 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 240 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.