Shop TANIS
See all product information
Create Account
StripBrushHolder, 1/8"W, 36"L, Alum
- Mfr # AH250436CF
- Zoro # G0596005
product price:Â
$
12.35
/ea
Key Features
Backing
Clear Finish Anodized
Backing Width (In.)
1/8
Backing Height (In.)
1/8
Overall Length (In.)
36
Type
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AH250436CF
- Zoro #
- G0596005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 1/8
- Backing Height (In.)
- 1/8
- Overall Length (In.)
- 36
- Backing Width
- 1/8 in
- Backing Height
- 1/8 in
- Mounting Flange Size
- 7/8 in
- Mounting Flange Size (In.)
- 0.87
- For Backing Width
- 1/8 in
- For Backing Height
- 1/8 in
- Brush Length
- 36 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Strip Brush Holder
- Backing
- Clear Finish Anodized
- Type
- Aluminum
- Backing Material - Brush
- Aluminum
- Mounting Profile
- H-Shaped
- Profile
- H-Shaped
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 1/8 in Backing Height, 1/8 in Backing Width, H-Shaped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.