StripBrushHolder, 3/16"W, 24"L, SS, PK10
- Mfr # STH400024
- Zoro # G6877157
product price:Â
$
246.99
/pk of 10, $24.70/ea
Free Shipping & Returns
Key Features
Backing
Stainless Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
24
Type
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STH400024
- Zoro #
- G6877157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 3/16
- Backing Height (In.)
- 7/32
- Overall Length (In.)
- 24
- Backing Width
- 3/16 in
- Backing Height
- 3/16 in
- For Backing Width
- 3/16 in
- Mounting Flange Size
- 1 in
- Mounting Flange Size (In.)
- 0.995
- For Backing Height
- 3/16 in
- Overall Length
- 24 in
- Brush Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Strip Brush Holder
- Backing
- Stainless Steel
- Type
- Stainless Steel
- Backing Material - Brush
- Stainless Steel
- Profile
- H-Shaped
- Mounting Profile
- H-Shaped
Description
Strip Brush Holder, Backing Material - Brush Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, H-Shaped, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.