Shop TANIS
See all product information
Create Account
StripBrushHolder, 3/16"W, 72"L, SS, H-Shaped
- Mfr # STH400072
- Zoro # G1836125
product price:Â
$
58.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Backing
Stainless Steel
Backing Width (In.)
3/16
Backing Height (In.)
7/32
Overall Length (In.)
72
Type
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STH400072
- Zoro #
- G1836125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Backing Width (In.)
- 3/16
- Backing Height (In.)
- 7/32
- Overall Length (In.)
- 72
- Backing Width
- 3/16 in
- Backing Height
- 3/16 in
- For Backing Height
- 3/16 in
- Mounting Flange Size (In.)
- 0.995
- Mounting Flange Size
- 1 in
- For Backing Width
- 3/16 in
- Brush Length
- 72 in
- Overall Length
- 72 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Details
- Item
- Strip Brush Holder
- Backing
- Stainless Steel
- Type
- Stainless Steel
- Backing Material - Brush
- Stainless Steel
- Profile
- H-Shaped
- Mounting Profile
- H-Shaped
Description
Strip Brush Holder, Backing Material - Brush Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, H-Shaped