Shop TANIS
See all product information
Create Account
StripBrushHolder, 5/16"W, 96"L, Alum, PK10
- Mfr # AH700896CF
- Zoro # G6909384
product price:Â
$
195.99
/pk of 10, $19.60/ea
Free Shipping & Returns
Key Features
Backing
Aluminum
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Type
Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH700896CF
- Zoro #
- G6909384
- UPC #
- -
- Country of Origin
- United States
- Item
- Strip Brush Holder
- Backing
- Aluminum
- Type
- Clear Anodized
- Backing Material - Brush
- Aluminum
- Mounting Profile
- 45 Degrees Angle
- Profile
- 45 Degrees Angle
Dimensions
- Backing Width (In.)
- 5/16
- Backing Height (In.)
- 5/16
- Overall Length (In.)
- 96
- Backing Width
- 5/16 in
- Backing Height
- 5/16 in
- For Backing Height
- 5/16 in
- For Backing Width
- 5/16 in
- Mounting Flange Size (In.)
- 1.15
- Mounting Flange Size
- 1 1/8 in
- Brush Length
- 96 in
- Overall Length
- 96 in
- Wire Rope Length
- 96 in
- Length
- 96 in
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 5/16 in Backing Width, 45 Degrees Angle, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.