Shop TANIS
See all product information
Create Account
Table Top Brush, 0.5 in Trim, 36 in x 3 in, 36 in L Brush, Black
- Mfr # T12060
- Zoro # G2796521
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Brush Type
Table Top Brush
Bristle Color
Black
Brush Length
36 in
Bristle Material
Nylon
Bristle Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T12060
- Zoro #
- G2796521
- UPC #
- -
- Country of Origin
- United States
- Item
- Table Top Brush,0.5 in Trim,36 in x 3 in
- Brush Type
- Table Top Brush
- Bristle Color
- Black
- Bristle Material
- Nylon
- Features
- 3 in Brush Width; HDPE Block Type; 0.012 in Filament Diameter
Description
Table Top Brush,0.5 In. Trim,36 In. x 3 In.