Table Top Brush, 1 in Trim, 36 in x 12 in, 36 in L Brush, Black

  • Mfr # T12250

  • Zoro # G2796661


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Table Top Brush
Bristle Color
Black
Brush Length
36 in
Bristle Material
Nylon
Bristle Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T12250
Zoro #
G2796661
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
36 in
Bristle Length
1 in
Trim Length
1"

Details

Brush Type
Table Top Brush
Bristle Color
Black
Bristle Material
Nylon
Item
Table Top Brush,1 in Trim,36 in x 12 in
Features
12 in Brush Width; HDPE Block Type; 0.012 in Filament Diameter

Description

Table Top Brush,1 In. Trim,36 In. x 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.