Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Base, Tan, 186" Outside Length

  • Mfr # 1201182

  • Zoro # G2110661


product price: $2,649.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Tan
Material
Plastic
Includes
(2) Pieces
For Use With
Liquid Storage Tanks
Outside Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201182
Zoro #
G2110661
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
6 in
Outside Length
187 in
Overall Height
5 3/4 in
Overall Length
187 in
Overall Width
6 in
Overall Diameter
186 in

Details

Item
Tank Base
Color
Tan
Material
Plastic
Includes
(2) Pieces
For Use With
Liquid Storage Tanks
Product Type
Liquid Storage Tank Base

Description

Tank Base, Overall Length 187 in, Overall Width 6 in, Overall Diameter 186 in, Color Tan, Material Plastic, Overall Height 5 3/4 in, Product Type Liquid Storage Tank Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.