
1-1/2 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel
Mfr # TB-766
Zoro # G911881887
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-766
Zoro #
G911881887
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Item
Machine Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.