Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel

  • Mfr # TB-760

  • Zoro # G211881877


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-760
Zoro #
G211881877
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/2 in

Details

Head Type
Flat
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.