Zoro Homepage

1/4" Dia, 1-1/2" L, carbon steel Zinc

  • Mfr # TB-550

  • Zoro # G311880909


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
1-1/2"
Material
carbon steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-550
Zoro #
G311880909
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"

Details

Material
carbon steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.