
1/4in x 3in, Toggle Bolt Spring Wing Typ Hollow Wall Anchors, Combo Round Head
Mfr # TB-105
Zoro # G011881503
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Anchor Length
3"
Material
Carbon Steel
Head Type
Round
Drive Type
Combo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-105
Zoro #
G011881503
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Anchor Length
3"
Details
Item
Toggle Bolt Wall Anchor
Material
Carbon Steel
Head Type
Round
Drive Type
Combo
Description
1/4in x 3in, Toggle Bolt Spring Wing Type Hollow Wall Anchors, Combo Round Head, Carbon Steel Zinc Plated, Bucket-of-Bolts! 500 Pieces per Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.