Shop TANNER
See all product information
Create Account
3/8in x 4in Hanger Bolts, Carbon Steel / Zinc Plated, Bucket-of-Bolts! 400 Pieces per Bucket
- Mfr # TB-202
- Zoro # G111881861
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Carbon Steel
Threaded Rod Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-202
- Zoro #
- G111881861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4"
Details
- Item
- Hanger Bolt
- Threaded Rod Material
- Carbon Steel
- Threaded Rod Finish
- Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.