Concrete Screw Anchor, 1/4" Dia., Flat, 2-1/4" L, Carbon Steel Stalgard Blue

  • Mfr # TB-879

  • Zoro # G211875777


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Flat
Drive Type
Phillips
Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-879
Zoro #
G211875777
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Dia.
1/4"

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Flat
Drive Type
Phillips

Description

1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Carbon Steel with Blue Stalgard Coating, Bucket-of-Bolts! 1500 Pieces per Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.