Shop TANNER
See all product information
Create Account
Concrete Screw Anchor, 1/4" Dia., Flat, 2-3/4" L, Carbon Steel Stalgard Blue
- Mfr # TB-880
- Zoro # G711875765
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Stalgard® Blue
Head Type
Flat
Drive Type
Phillips
Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-880
- Zoro #
- G711875765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2-3/4"
- Dia.
- 1/4"
Details
- Item
- Concrete Screw Anchor
- Material
- Carbon Steel
- Finish
- Stalgard® Blue
- Head Type
- Flat
- Drive Type
- Phillips
Description
1/4in x 2-3/4in UltraCon+ Masonry Screws, Flat Phillips Head, Carbon Steel with Blue Stalgard Coating, Bucket-of-Bolts! 1000 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.