
Coupling Nut, 1/2"-13, Carbon Steel, Zinc, 1-3/4" Lg
Mfr # TB-374
Zoro # G611881835
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-374
Zoro #
G611881835
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Length
1-3/4"
Details
Item
Coupling Nut
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.