
Coupling Nut, 1/4"-20, Carbon Steel, Zinc, 7/8" Lg
Mfr # TB-370
Zoro # G311881791
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-370
Zoro #
G311881791
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Length
7/8"
Details
Item
Coupling Nut
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.