
Coupling Nut, 3/8"-16, Carbon Steel, Zinc, 3/8" Lg
Mfr # TB-376
Zoro # G211881884
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-376
Zoro #
G211881884
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Length
3/8"
Details
Item
Coupling Nut
Material
Carbon Steel
Finish
Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.