Zoro Homepage

Expansion Shield Anchor, 1/2" Dia, 2-1/2" L, Zamac Alloy

  • Mfr # TB-163

  • Zoro # G511891316


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Material
Zamac Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-163
Zoro #
G511891316
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/2"

Details

Item
Expansion Shield Anchor
Material
Zamac Alloy

Description

1/2in x 2-1/2in, Powers Double Dual Shell Expansion Machine Bolt Anchors, Zamac Alloy, Bucket-of-Bolts! 250 Pieces per Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.