Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Shield Anchor, 1/4" Dia, 1-3/8" L, Zamac Alloy

  • Mfr # TB-160

  • Zoro # G111891297


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-3/8"
Material
Zamac Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB-160
Zoro #
G111891297
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/8"

Details

Item
Expansion Shield Anchor
Material
Zamac Alloy

Description

1/4in x 1-3/8in, Powers Double Dual Shell Expansion Machine Bolt Anchors, Zamac Alloy, Bucket-of-Bolts! 1000 Pieces per Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.