
Expansion Shield Anchor, 3/8" Dia, 2" L, Zamac Alloy
Mfr # TB-162
Zoro # G211891265
product price: $664.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2"
Material
Zamac Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-162
Zoro #
G211891265
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
2"
Details
Item
Expansion Shield Anchor
Material
Zamac Alloy
Description
3/8in x 2in, Powers Double Dual Shell Expansion Machine Bolt Anchors, Zamac Alloy, Bucket-of-Bolts! 500 Pieces per Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.