Finished Hex Nut, 1/4"-20, Steel, Steel Grade - 2, Zinc

  • Mfr # TB-120

  • Zoro # G711881582


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Steel Grade - 2
Finish
Zinc
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-120
Zoro #
G711881582
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thickness
7/32"

Details

Item
Finished Hex Nut
Material
Steel
Material Grade/Class
Steel Grade - 2
Finish
Zinc
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.