
Finished Hex Nut, Steel, Steel Grade - 2, Zinc
Mfr # TB-121
Zoro # G511881485
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Steel Grade - 2
Finish
Zinc
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-121
Zoro #
G511881485
UPC #
-
Country of Origin
United States
Details
Item
Finished Hex Nut
Material
Steel
Material Grade/Class
Steel Grade - 2
Finish
Zinc
Thread Type
Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.