Zoro Homepage

Frame Fixing Anchor, 3/8" Dia, 4" L, Nylon / Steel

  • Mfr # TB-905

  • Zoro # G811891320


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Material
Nylon / Steel
Drive Tools
TX star recess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-905
Zoro #
G811891320
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
4"

Details

Item
Frame Fixing Anchor
Material
Nylon / Steel
Drive Tools
TX star recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.