Hex Head Tap Bolt, Zinc Plated Steel, 2-1/2 in L
- Mfr # TB-274
- Zoro # G611881545
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Head Width
5/16 in
Material
Steel
Finish
Zinc Plated
Head Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-274
- Zoro #
- G611881545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2-1/2 in
- Head Width
- 5/16 in
- Head Dia.
- 5/16"
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Tap Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.