Zoro Homepage

Lag Bolt, 2", Carbon Steel, Zinc

  • Mfr # TB-416

  • Zoro # G411881844


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fastener Length
2"
Material
Carbon Steel
Finish
Zinc
Head Type
Hex
Head Dia.
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-416
Zoro #
G411881844
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2"
Head Dia.
5/16"

Details

Material
Carbon Steel
Finish
Zinc
Item
Lag Bolt
Head Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.