Zoro Homepage

Lag Bolt, 4", Carbon Steel, Zinc

  • Mfr # TB-438

  • Zoro # G311881807


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fastener Length
4"
Material
Carbon Steel
Finish
Zinc
Head Type
Hex
Head Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-438
Zoro #
G311881807
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
4"
Head Dia.
3/8"

Details

Material
Carbon Steel
Finish
Zinc
Item
Lag Bolt
Head Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.