
Lag Shield, 5/16" Dia, 1-3/4" L, Zamac Alloy
Mfr # TB-483
Zoro # G111881793
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1-3/4"
Material
Zamac Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-483
Zoro #
G111881793
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
5/16"
Overall Length
1-3/4"
Details
Item
Lag Shield
Material
Zamac Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.