Shop TANNER
See all product information
Create Account
Nail Anchor, 1/4" Dia., 2-1/2" L, Zamac Alloy / Carbon Steel Zinc
- Mfr # TB-497
- Zoro # G211881730
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Material
Zamac Alloy / Carbon Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-497
- Zoro #
- G211881730
- UPC #
- -
- Country of Origin
- United States
- Item
- Nail Anchor
- Material
- Zamac Alloy / Carbon Steel
- Finish
- Zinc
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2-1/2"
Description
1/4in x 2-1/2in, Nailin Drive Pin Anchors with Carbon Steel Nail, Mushroom Head, Bucket-of-Bolts! 500 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.