No. 10 x 1in, Plastic Wall Anchors, Pan Combo Sheet Metal Screws & Plastic Anchors

  • Mfr # TB-110

  • Zoro # G511881584


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
#10
Anchor Length
1"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-110
Zoro #
G511881584
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#10
Anchor Length
1"

Details

Item
Bantam Plug Wall Anchor
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.