Shop TANNER
See all product information
Create Account
Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive
- Mfr # TB-658
- Zoro # G011881497
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Hex Drive
Drilling Tip
Screw Size
1/4"
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Drill Point Size
#3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-658
- Zoro #
- G011881497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1 in
- Drive Size
- 3/8 in
- Drill Point Size
- #3
- Outside Dia.
- 1/4"
Details
- Head Type
- Flange Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Drive Type
- Hex
Description
#14 x 1in Self-Drilling Screws, Hex Washer Head, 3/8in Driver, #3 Point, Steel, Zinc Plated 3000 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.