Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flange Hex Head Hex Drive
- Mfr # TB-622
- Zoro # G411881547
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Hex Drive
Drilling Tip
Screw Size
#8
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-622
- Zoro #
- G411881547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- 1/4 in
- Drill Point Size
- #2
- Outside Dia.
- #8
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
- Drive Type
- Hex
Description
#8 x 3/4in Self-Drilling Screws, Hex Washer Head, 1/4in Driver, #2 Point, Steel, Zinc Plated 10000 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.