Shop TANNER
See all product information
Create Account
Sheet Metal Screw, 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
- Mfr # TB-800
- Zoro # G811881734
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-800
- Zoro #
- G811881734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
Description
#8 x 1/2in Sheet Metal Screws, Pan Head, Combo Drive, Carbon Steel / Zinc Plated, Bucket-of-Bolts! 12000 Pieces per Bucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.